Zoro Homepage

Vehicle Work Lights

  • Mfr # MWL-19B-MH

  • Zoro # G912486128


product price: $51.89
/ea
Sold in multiples of 10 for $518.90

Key Features

Overall Diameter
4 13/16 in
Electrical Connection
Blunt Cut Leads
Lens Material
Polycarbonate
Lighting Technology
LED
Mount Type
Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-19B-MH
Zoro #
G912486128
UPC #
755183185814
Country of Origin
China

Dimensions

Overall Diameter
4 13/16 in
Overall Depth
1 1/2 in

Details

Item
Vehicle Work Light
Electrical Connection
Blunt Cut Leads
Lens Material
Polycarbonate
Lighting Technology
LED
Mount Type
Bolt
Base Material
Stainless Steel
Housing Material
Polycarbonate
Maximum Brightness
800 lm
Current
0.7 A @ 12V
Includes Electrical Connection
Electrical Connection Included
Features
Heater Automatically Turns on at 45 Degrees F, Heated Lens Melts Snow and Ice, No Additional Wiring Required, Replaces MWL-19-A-MH, 1.5 in Profile, Harsh Chemical-Resistant
Number of Bulbs
15
Head Shape
Round
Includes
Stainless Steel Bracket and Bolt
Installation Type
Removable
Mount Style
Surface
Compatible Electrical Connection Manufacturer Model Number
2 Wire, 11" w/ Jacket
Beam Type
Flood
Wattage
31 W
Series
MaxxHeat
IP Rating
IP67
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/2 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 13/16 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.