Zoro Homepage

Vehicle Work Lights

  • Mfr # MWL-20-AD

  • Zoro # G512486184


product price: $56.25
/ea
Sold in multiples of 10 for $562.50

Key Features

Housing Material
Aluminum
Includes
DT-06 Mating Pigtail, Extended Bracket, Standard Bracket
Lens Material
Polycarbonate
Current
0.7 A @ 24V, 1.3 A @ 12V
Number of Bulbs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-20-AD
Zoro #
G512486184
UPC #
755183186316
Country of Origin
China

Dimensions

Overall Height
2 13/16 in
Overall Width
1-5/16 in
Overall Depth
2 5/8 in

Details

Item
Vehicle Work Light
Housing Material
Aluminum
Includes
DT-06 Mating Pigtail, Extended Bracket, Standard Bracket
Lens Material
Polycarbonate
Current
0.7 A @ 24V, 1.3 A @ 12V
Number of Bulbs
4
Lighting Technology
LED
Maximum Brightness
1,450 lm
Base Material
Stainless Steel
Features
Universal Mounting
Mount Type
Bolt
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
DT-06 Pigtail, Integrated DT-04
Head Shape
Square
IP Rating
IP68
Mount Style
Surface
Installation Type
Removable
Compatible Electrical Connection Manufacturer Model Number
Deutsch DT04-Style Connector
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Beam Type
Spot
Wattage
154 W
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
Series
Work Light
Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP68, Beam Type Spot, Overall Depth 2 5/8 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 13/16 in, Head Shape Square, Overall Width 1 5/16 in, Electrical Connection DT-06 Pigtail, Integrated DT-04, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.