Zoro Homepage

Vehicle Work Lights

  • Mfr # MWL-501

  • Zoro # G712483471


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Studs, Mating Pigtail Connector
Features
Bail Mount Bracket, Water-Tight Deutsch-Style Connector
Housing Material
Aluminum
Mount Type
Bolt
Head Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-501
Zoro #
G712483471
UPC #
755183186569
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5 13/16 in
Overall Depth
3 1/2 in
Overall Height
5 5/16 in

Details

Item
Vehicle Work Light
Includes
(3) Studs, Mating Pigtail Connector
Features
Bail Mount Bracket, Water-Tight Deutsch-Style Connector
Housing Material
Aluminum
Mount Type
Bolt
Head Shape
Square
Housing Color
White
Lighting Technology
LED
Maximum Brightness
8,500 lm
Includes Electrical Connection
Electrical Connection Included
Series
MaxxBright
Current
0.4 A @ 24V, 8 A @ 12V
Number of Bulbs
12
Beam Type
Flood
Lens Material
Polycarbonate
Electrical Connection
DT06 Pigtail, Integrated Deutsch-Style DT04
Compatible Electrical Connection Manufacturer Model Number
Integrated Deutsch DT04-2P Style
IP Rating
IP68
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
Installation Type
Removable
Wattage
103 W
Mount Style
Surface
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP68, Beam Type Flood, Overall Depth 3 1/2 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Head Shape Square, Overall Width 5 13/16 in, Electrical Connection DT06 Pigtail, Integrated Deutsch-Style DT04, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.