Zoro Homepage

Vehicle Work Lights

  • Mfr # MWL-510

  • Zoro # G812533137


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Head Shape
Round
Electrical Connection
DT06 Pigtail, Integrated Deutsch-Style DT04
Includes Electrical Connection
Electrical Connection Included
Features
Bail Mount Bracket, High Powered Work Light, Water-Tight Deutsch-Style Connector
Current
0.4 A @ 24V, 8 A @ 12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-510
Zoro #
G812533137
UPC #
755183186576
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 11/16 in
Overall Depth
3 1/2 in
Overall Diameter
6 in
Overall Width
6 in

Details

Item
Vehicle Work Light
Head Shape
Round
Electrical Connection
DT06 Pigtail, Integrated Deutsch-Style DT04
Includes Electrical Connection
Electrical Connection Included
Features
Bail Mount Bracket, High Powered Work Light, Water-Tight Deutsch-Style Connector
Current
0.4 A @ 24V, 8 A @ 12V
Mount Type
Bolt
Maximum Brightness
9,500 lm
Housing Color
Black
Includes
(3) Studs, Mating Pigtail Connector
Lighting Technology
LED
Lens Material
Polycarbonate
Housing Material
Aluminum
Series
MaxxBright
Beam Type
Flood
Number of Bulbs
14
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
IP Rating
IP68
Mount Style
Surface
Wattage
103 W
Installation Type
Removable
Compatible Electrical Connection Manufacturer Model Number
Integrated Deutsch DT04-2P Style
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP68, Beam Type Flood, Overall Depth 3 1/2 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 6 in, Overall Height 6 11/16 in, Head Shape Round, Overall Width 6 in, Electrical Connection DT06 Pigtail, Integrated Deutsch-Style DT04, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.