Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Work Lights

  • Mfr # MWL-51LS

  • Zoro # G512535202


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket, Stand-Off Bracket
Mount Style
Surface
Overall Height
1 13/16 in
Features
90 Degrees Lighting, Attaches to a Flat Surface and Illuminates the Area Directly Above, Below or to the Side of the Light
Overall Width
10 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWL-51LS
Zoro #
G512535202
UPC #
755183184435
Country of Origin
China

Dimensions

Overall Height
1 13/16 in
Overall Width
10 11/16 in
Overall Depth
1 5/8 in

Details

Item
Vehicle Work Light
Includes
Gasket, Stand-Off Bracket
Mount Style
Surface
Features
90 Degrees Lighting, Attaches to a Flat Surface and Illuminates the Area Directly Above, Below or to the Side of the Light
Number of Bulbs
8
Current
0.9 A @ 24V, 1.8 A @ 12V
Lighting Technology
LED
Electrical Connection
Blunt Cut Leads
Housing Material
Aluminum
Housing Color
Silver
Includes Electrical Connection
Electrical Connection Included
Maximum Brightness
1,500 lm
Lens Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
Two Wire, 11 in Long Blunt Cut
IP Rating
IP68
Installation Type
Removable
Series
Work Light
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
Mount Type
Bracket
Head Shape
Rectangular
Wattage
22 W
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Beam Type
Flood
Operating Voltage
12/24V DC
Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP68, Beam Type Flood, Overall Depth 1 5/8 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Head Shape Rectangular, Overall Width 10 11/16 in, Electrical Connection Blunt Cut Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.