Zoro Homepage

Vehicle Work Lights

  • Mfr # MWL-520

  • Zoro # G812533144


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Maximum Brightness
19,000 lm
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
Manufacturer Warranty
5 yr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-520
Zoro #
G812533144
UPC #
755183186590
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
13 in
Overall Height
4 7/8 in
Overall Depth
3 1/2 in

Details

Item
Vehicle Work Light
Housing Material
Aluminum
Maximum Brightness
19,000 lm
Compatible Vehicle Type
Fire Trucks, Tow Trucks, Utility Vehicles
Manufacturer Warranty
5 yr
Lens Material
Polycarbonate
Lighting Technology
LED
Housing Color
Black
Current
17.5 A @ 12V, 8.7 A @ 24V
Beam Type
Flood
Includes Electrical Connection
Electrical Connection Included
Head Shape
Rectangular
Mount Type
Bolt
Number of Bulbs
29
Includes
(3) 1x M12 Bolts, (3) 2x M10 Bolts, DTP06 Pigtail, Mounting Hardware
Features
Bright White Light in a Wide 55 deg, High-Powered LED Work Light, Offering Peace of Mind for Long-Term Performance, Renowned for Very High Output Lights, This Robust Light is Ideal for Work Zones and Scene Illumination, Top-Tier Performance in Demanding Environments
Electrical Connection
DT06 Pigtail, Integrated Deutsch-Style DT04
Series
MaxxBright
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Installation Type
Removable
IP Rating
IP68
Wattage
224 W
Compatible Electrical Connection Manufacturer Model Number
Deutsch DTP04-2P Style on Cable
Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP68, Beam Type Flood, Overall Depth 3 1/2 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 7/8 in, Head Shape Rectangular, Overall Width 13 in, Electrical Connection DT06 Pigtail, Integrated Deutsch-Style DT04, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.