Zoro Homepage

Warning Beacon Amber LED

  • Mfr # M42718Y

  • Zoro # G915921107


product price: $48.85
/ea

Key Features

Features
Impact-Resistant, 12 Programmable Flash Patterns
Lighting Technology
LED
Mount Type
Bolt
Current
0.7 A @ 12V or 0.4 A @ 24V
Electrical Connection
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42718Y
Zoro #
G915921107
UPC #
755183187962
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
5 1/8 in
Overall Height
3-5/8 in

Details

Features
Impact-Resistant, 12 Programmable Flash Patterns
Lighting Technology
LED
Mount Type
Bolt
Current
0.7 A @ 12V or 0.4 A @ 24V
Electrical Connection
Connector
Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 2
Shape
Roung
Standards
SAE J845 Class 2A
Light Color
Amber
Compatible Vehicle Type
Forklifts
Number of Bulbs
16
Includes Electrical Connection
Electrical Connection Included
Number of Flash Patterns
12
Light Pattern
Flashing
Mount Style
Surface
Light Type
Flashing Beacon
Item
Warning Beacon
Wattage
9 W
Number of Heads
1
Installation Type
Removable
Includes
(3) 13" Long Wires
IP Rating
IP66, IP67
Series
Warning Light
Lens Color
Amber
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
TRUE

Description

Warning Beacon Amber LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.