Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxxima Warning Beacon Light, 3 in.H, Amber, Nylon M20385YCL

Warning Beacon Light, 3 in.H, Amber, Nylon (Discontinued)

  • Mfr # M20385YCL
  • Zoro # G3315070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20385YCL
Zoro #
G3315070
UPC #
755183172302
Country of Origin
Taiwan, Province of China

Dimensions

Height
3"
Diameter
8"

Details

Item
Beacon Light
Lamp Type
LED Strobe
Housing Material
Glass-Filled Nylon
Base Material
Nylon
Number of Flash Patterns - Vehicle Lighting
17
Lens Material
Polycarbonate
Standards
DOT/SAE J595, Class 1 and Title 13
Color
Amber
Wiring Connection - Vehicle Lighting
Hardwired
Voltage
12.8V DC
Flash Type
Synchronized/Alternating
Features
17 Flash Patterns, Low Profile Design
Watts
7.68
Mounting
Surface
Current Drawn
0.6A

Description

Beacon Light, Standards DOT/SAE J595, Class 1 and Title 13, Base Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.