Shop MAXXIMA

Warning Beacon

  • Mfr # M42730Y-CA13
  • Zoro # G523654923

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
6 1/2 in
Shape
Rectangular
Power Source
Corded
Installation Type
Removable
Lens Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M42730Y-CA13
Zoro #
G523654923
UPC #
755183187979
Country of Origin
China

Dimensions

Overall Diameter
6 1/2 in
Overall Height
5 3/8 in
Overall Length
5 3/8 in
Overall Depth
6 1/2 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Details

Item
Beacon Light
Shape
Rectangular
Power Source
Corded
Installation Type
Removable
Lens Color
Amber
Electrical Connection
Blunt Cut Wires
Lens Material
Polycarbonate
Current
1.7 A @ 24V, 3.4 A @ 12V
Light Pattern
Flashing
Light Type
Flashing Beacon
Includes
Mounting Screws
Number of Flash Patterns
21
Standards
SAE J845 Class 1A
Mount Style
Surface
Base Material
Polycarbonate
Number of Bulbs
64
SAE Class Rating
SAE CA 13, SAE J845 Class 1
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Not Included
Mount Type
Bolt
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 5 3/8 in, Overall Diameter 6 1/2 in, Overall Height 5 3/8 in, Overall Depth 6 1/2 in, Number of Flash Patterns 21, Standards SAE J845 Class 1A, Includes Mounting Screws, Mount Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.