Warning Beacon
- Mfr # M42745Y-CA13
- Zoro # G123654491
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Number of Flash Patterns
32
SAE Class Rating
SAE CA 13, SAE J845 Class 1
Base Material
Aluminum
Current
2 A @ 24V, 4 A @ 12V
Light Pattern
Flashing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M42745Y-CA13
- Zoro #
- G123654491
- UPC #
- 755183187986
- Country of Origin
- Taiwan, Province of China
- Item
- Beacon Light
- Number of Flash Patterns
- 32
- SAE Class Rating
- SAE CA 13, SAE J845 Class 1
- Base Material
- Aluminum
- Current
- 2 A @ 24V, 4 A @ 12V
- Light Pattern
- Flashing
- Power Source
- Corded
- Electrical Connection
- Blunt Cut Wires
- Installation Type
- Removable
- Mount Type
- Bolt
- Lens Material
- Polycarbonate
- Mount Style
- Surface
- Manufacturer Warranty
- 5 yr
- Shape
- Rectangular
- Standards
- SAE J845 Class 1A
- Includes
- Mounting Screws
- Light Type
- Flashing Beacon
- Includes Electrical Connection
- Electrical Connection Not Included
- Lens Color
- Amber
- Number of Bulbs
- 36
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
- Operating Voltage
- 12/24V DC
Dimensions
- Overall Diameter
- 6 7/8 in
- Overall Height
- 4 1/8 in
- Overall Depth
- 4 1/8 in
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 6 7/8 in, Overall Diameter 6 7/8 in, Overall Height 4 1/8 in, Overall Depth 4 1/8 in, Number of Flash Patterns 32, Standards SAE J845 Class 1A, Includes Mounting Screws, Mount Type Bolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.