Zoro Homepage

Warning Light, Amber, Flashing, 12/24V DC

  • Mfr # M20431Y

  • Zoro # G210437181


product price: $69.99
/ea
Sold in multiples of 10 for $699.90

Key Features

Wire Exit
Bottom
Number of Bulbs
4
Includes Electrical Connection
Electrical Connection Included
Overall Length
3 in
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20431Y
Zoro #
G210437181
UPC #
755183183599
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Height
2-=1/8 in
Overall Depth
5/8 in

Details

Item
Warning Light
Wire Exit
Bottom
Number of Bulbs
4
Includes Electrical Connection
Electrical Connection Included
Lighting Technology
LED
Light Type
Perimeter Flashing Warning Light
Light Pattern
Flashing
Light Color
Amber
Number of Flash Patterns
10
Lens Material
Polycarbonate
Shape
Rectangular
Lens Color
Amber
SAE Class Rating
SAE J595 Class 1
Current
0.3 A @ 24V DC, 0.7 A @ 12V DC
Features
Sealed Electronics
Standards
CA T13
Mount Style
Surface
Base Material
Aluminum
Electrical Connection
Blunt Cut Wiress
Compatible Vehicle Type
Ambulances, ATVs, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
IP Rating
IP67
Installation Type
Permanent
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes
Mounting Screws
Number of Heads
1
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 3 in, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Depth 5/8 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.