Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Amber, Flashing, 12/24V DC

  • Mfr # M20431YCL

  • Zoro # G210437105


product price: $71.49
/ea
Sold in multiples of 10 for $714.90

Key Features

Lens Material
Polycarbonate
Shape
Rectangular
Standards
CA T13
Electrical Connection
Blunt Cut Wiress
Current
0.3 A @ 24V DC, 0.7 A @ 12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20431YCL
Zoro #
G210437105
UPC #
755183184350
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Height
2-=1/8 in
Overall Depth
5/8 in

Details

Item
Warning Light
Lens Material
Polycarbonate
Shape
Rectangular
Standards
CA T13
Electrical Connection
Blunt Cut Wiress
Current
0.3 A @ 24V DC, 0.7 A @ 12V DC
Mount Style
Surface
Features
Sealed Electronics
Base Material
Aluminum
Light Type
Perimeter Flashing Warning Light
Number of Bulbs
4
Lens Color
Clear
Light Pattern
Flashing
Wire Exit
Bottom
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Number of Flash Patterns
10
Mount Type
Screw
Number of Heads
1
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Compatible Vehicle Type
Ambulances, ATVs, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
Includes
Mounting Screws
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 3 in, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Depth 5/8 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.