Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Amber, Flashing, 12/24V DC

  • Mfr # M20432Y

  • Zoro # G110437182


product price: $65.15
/ea
Sold in multiples of 10 for $651.50

Key Features

Light Pattern
Flashing
Number of Bulbs
4
Standards
CA T13
Number of Flash Patterns
10
Electrical Connection
Blunt Cut Wiress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M20432Y
Zoro #
G110437182
UPC #
755183183582
Country of Origin
China

Dimensions

Overall Height
2-3/8 in
Overall Depth
5/8 in
Overall Length
3 in

Details

Item
Warning Light
Light Pattern
Flashing
Number of Bulbs
4
Standards
CA T13
Number of Flash Patterns
10
Electrical Connection
Blunt Cut Wiress
Lens Material
Polycarbonate
Current
0.3 A @ 24V DC, 0.7 A @ 12V DC
Lens Color
Amber
SAE Class Rating
SAE J595 Class 1
Lighting Technology
LED
Light Color
Amber
Compatible Vehicle Type
Features
Sealed Electronics
Light Type
Perimeter Flashing Warning Light
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum
Shape
Oval
Wire Exit
Bottom
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Screw
Number of Heads
1
IP Rating
IP67
Includes
Mounting Screws
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 3 in, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Depth 5/8 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.