Zoro Homepage

Warning Light, Amber, Flashing, 12/24V DC

  • Mfr # M20432YCL

  • Zoro # G410437035


product price: $64.65
/ea
Sold in multiples of 10 for $646.50

Key Features

Mount Style
Surface
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
4
Standards
CA T13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20432YCL
Zoro #
G410437035
UPC #
755183184367
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Height
2-3/8 in
Overall Depth
5/8 in

Details

Item
Warning Light
Mount Style
Surface
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
4
Standards
CA T13
Base Material
Aluminum
Electrical Connection
Blunt Cut Wiress
Shape
Oval
Number of Flash Patterns
10
Current
0.3 A @ 24V DC, 0.7 A @ 12V DC
Light Color
Amber
SAE Class Rating
SAE J595 Class 1
Wire Exit
Bottom
Lens Material
Polycarbonate
Lens Color
Clear
Lighting Technology
LED
Features
Sealed Electronics
Light Type
Perimeter Flashing Warning Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Ambulances, ATVs, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
Includes
Mounting Screws
Mount Type
Screw
Number of Heads
1
IP Rating
IP67
Installation Type
Permanent
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 3 in, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Depth 5/8 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.