Zoro Homepage

Warning Light, Amber, Flashing, 12/24V DC

  • Mfr # M63201Y

  • Zoro # G610437095


product price: $37.59
/ea
Sold in multiples of 10 for $375.90

Key Features

Overall Length
6-5/16 in
Electrical Connection
PL-3 Connector
Current
450 mA
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63201Y
Zoro #
G610437095
UPC #
755183169944
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-5/16 in
Overall Height
2-3/16 in
Overall Depth
1-3/16 in

Details

Item
Warning Light
Electrical Connection
PL-3 Connector
Current
450 mA
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Lens Color
Amber
SAE Class Rating
SAE J595 Class 2
Light Type
Perimeter Flashing Warning Light
Features
Alternate/Sync Flash Provision
Compatible Vehicle Type
Shape
Oval
Light Pattern
Flashing
Mount Type
Grommet
Lighting Technology
LED
Number of Flash Patterns
6
Number of Bulbs
24
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Number of Heads
1
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection PL-3 Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 6 5/16 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 1 3/16 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.