Zoro Homepage

Warning Light, Amber, Flashing, 12.8V DC

  • Mfr # M20484YCL

  • Zoro # G710437094


product price: $57.29
/ea
Sold in multiples of 10 for $572.90

Key Features

Overall Length
3-13/16 in
Number of Flash Patterns
27
Overall Height
1-1/2 in
Standards
CA T13
Wire Exit
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20484YCL
Zoro #
G710437094
UPC #
755183176843
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-13/16 in
Overall Height
1-1/2 in
Overall Depth
1/2 in

Details

Item
Warning Light
Number of Flash Patterns
27
Standards
CA T13
Wire Exit
Bottom
Compatible Vehicle Type
Light Type
Perimeter Flashing Warning Light
Series
M20484
Lens Material
Polycarbonate
SAE Class Rating
SAE J595 Class 1
Electrical Connection
Blunt Cut Wiress
Lighting Technology
LED
Light Color
Amber
Light Pattern
Flashing
Shape
Rectangular
Number of Bulbs
4
Lens Color
Amber, Clear
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum
Mount Style
Surface
Current
0.8 A
Features
Sealed Electronics, Synchronized and Alternating Patterns
Installation Type
Permanent
Number of Heads
1
Mount Type
Screw
IP Rating
IP67
Includes
Gasket, Mounting Screws
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 3 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1/2 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.