Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Flashing, 12.8V DC

  • Mfr # M20484YWCL-DC

  • Zoro # G010437121


product price: $43.69
/ea
Sold in multiples of 10 for $436.90

Key Features

Overall Depth
1/2 in
Series
M20484
Number of Bulbs
8
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20484YWCL-DC
Zoro #
G010437121
UPC #
755183176874
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1/2 in
Overall Height
1-1/2 in
Overall Length
3-13/16 in

Details

Item
Warning Light
Series
M20484
Number of Bulbs
8
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum
Light Type
Perimeter Flashing Warning Light
Current
0.8 A
Standards
CA T13
SAE Class Rating
SAE J595 Class 1
Shape
Rectangular
Light Color
Amber, White
Number of Flash Patterns
27
Mount Style
Surface
Electrical Connection
Blunt Cut Wiress
Lens Color
Amber, Clear
Light Pattern
Flashing
Lighting Technology
LED
Wire Exit
Bottom
Features
Sealed Electronics, Synchronized and Alternating Patterns
Lens Material
Polycarbonate
Installation Type
Permanent
Compatible Vehicle Type
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Screw
Number of Heads
1
Includes
Gasket, Mounting Screws
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage Not Applicable, Lens Color Amber, Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 3 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1/2 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.