Zoro Homepage

Warning Light, Flashing, 12.8V DC

  • Mfr # M20484YWCL

  • Zoro # G610437125


product price: $42.49
/ea

Key Features

Light Pattern
Flashing
Overall Height
1-1/2 in
Features
Sealed Electronics, Synchronized and Alternating Patterns
Current
0.8 A
Wire Exit
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20484YWCL
Zoro #
G610437125
UPC #
755183176966
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/2 in
Overall Length
3-13/16 in
Overall Depth
1/2 in

Details

Item
Warning Light
Light Pattern
Flashing
Features
Sealed Electronics, Synchronized and Alternating Patterns
Current
0.8 A
Wire Exit
Bottom
Light Color
Amber, White
Number of Flash Patterns
27
Lens Material
Polycarbonate
SAE Class Rating
SAE J595 Class 2
Base Material
Aluminum
Standards
CA T13
Lighting Technology
LED
Light Type
Perimeter Flashing Warning Light
Lens Color
Amber, Clear
Shape
Rectangular
Series
M20484
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Number of Bulbs
4
Compatible Vehicle Type
Electrical Connection
Blunt Cut Wiress
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Screw
IP Rating
IP67
Installation Type
Permanent
Number of Heads
1
Includes
Gasket, Mounting Screws
Voltage
TRUE

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage Not Applicable, Lens Color Amber, Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 3 13/16 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1/2 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.