Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M42701YCL
Zoro #
G6084391
UPC #
755183170537
Country of Origin
Taiwan, Province of China
Dimensions
Width - Vehicle Lighting
1 in
Diameter - Vehicle Lighting
4 1/4 in
Diameter
4-1/4"
Depth
1-1/5"
Overall Diameter
4 1/4 in
Overall Depth
1 in
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection PL-3 Connector, Lighting Technology LED, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Depth 1 in, Number of Heads 1, Number of Flash Patterns 8, Mount Type Grommet, Base Material Polycarbonate, Number of Bulbs 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.