Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, 12/24V DC, Round Head

  • Mfr # MWL-19BY-MH

  • Zoro # G714738920


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Head Shape
Round
Number of Bulbs
15
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
Features
Amber Lens, MaxxHeat Heated Lens Melts Snow and Ice, No Additional Wiring Required, Thin 1.5 in Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWL-19BY-MH
Zoro #
G714738920
UPC #
755183186385
Country of Origin
China

Dimensions

Overall Diameter
4 13/16 in
Overall Height
1 1/2 in

Details

Item
Work Light
Head Shape
Round
Number of Bulbs
15
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
Features
Amber Lens, MaxxHeat Heated Lens Melts Snow and Ice, No Additional Wiring Required, Thin 1.5 in Profile
Includes
Stainless Steel Mounting Hardware
Current
0.7 A @ 12V
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Mount Style
Surface
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
45 Degrees F
Wattage
31 W
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Beam Type
Flood
Installation Type
Permanent
Compatible Vehicle Type
Buses, Forklifts, Garbage Trucks, Minivans, Off-Road Vehicles, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
IP Rating
IP67
Series
Maxxheat
Voltage
12-24V DC

Description

Work Light, IP Rating IP67, Beam Type Flood, Overall Depth Not Applicable, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 13/16 in, Overall Height 1 1/2 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.