Zoro Homepage

Work Light, 180 lm, LED, 1-13/32" H

  • Mfr # M84422-E

  • Zoro # G2052470


product price: $30.69
/ea

Key Features

Lighting Technology
LED
Wiring Connection - Vehicle Lighting
Wire Leads
Lumens - Vehicle Lighting
180 lm
Lens Shape - Vehicle Lighting
Rectangular
Height - Vehicle Lighting
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84422-E
Zoro #
G2052470
UPC #
755183178830
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1 7/16 in
Length - Vehicle Lighting
4 7/16 in
Width - Vehicle Lighting
1 7/16 in
Overall Depth
1 3/8 in
Overall Height
4 3/8 in
Overall Width
1 3/8 in

Details

Lighting Technology
LED
Wiring Connection - Vehicle Lighting
Wire Leads
Lumens - Vehicle Lighting
180 lm
Lens Shape - Vehicle Lighting
Rectangular
Lighting Technology - Vehicle Lighting
LED
Standards
IESNA LM-79
Mounting - Vehicle Lighting
Permanent
Item
Vehicle Work Light
Voltage
12.8V DC
Features
Mounting Ears with 3/16 in dia Holes
Housing Color
Black
Electrical Connection
Wire Leads
Manufacturer Warranty
3 yr
Mount Style
Surface
Installation Type
Permanent
Beam Type
Flood
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
9
Mount Type
Bolt
Head Shape
Rectangular
Lens Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Maximum Brightness
180 lm
Compatible Vehicle Type
Universal
Current
0.2 A
IP Rating
IP67
Operating Voltage
12.8V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 3/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 3/8 in, Head Shape Rectangular, Overall Width 1 3/8 in, Electrical Connection Wire Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.