Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, 29/32" D, LED, 9" W, 2-13/64" H

  • Mfr # MWL-34

  • Zoro # G0748330


product price: $74.99
/ea

Key Features

Length
2 in
Material
polycarbonate
Width
9"
Housing Color
Clear
Lens Design
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-34
Zoro #
G0748330
UPC #
755183174405
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Width
9"
Height - Vehicle Lighting
2 1/4 in
Length - Vehicle Lighting
9 in
Overall Height
2 3/16 in
Overall Depth
7/8 in
Overall Width
9 in

Details

Item
Vehicle Work Light
Material
polycarbonate
Housing Color
Clear
Lens Design
Rectangular
Lens Color
Clear
Wiring Connection - Vehicle Lighting
Hardwired
Base Material
Aluminum
Current Drawn
1.4 to 0.7 A
Lens Material
Polycarbonate
Application
Exterior
Housing Material
Aluminum
Voltage
12-24V DC
Features
Low Amp Draw
Lamp Type
LED
Standards
IESNA LM-79
Power Source
(2) Leads 12
Current
0.7 A, 1.4 A
Beam Type
Flood
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Electrical Connection
Wire Leads
Mount Type
Grommet
Mount Style
Surface
Lighting Technology
LED
Use Location
Exterior
IP Rating
IP67
Head Shape
Rectangular
Compatible Vehicle Type
Universal
Maximum Brightness
1,400 lm
Installation Type
Permanent

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 7/8 in, Installation Type Permanent, Mount Type Grommet, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Head Shape Rectangular, Overall Width 9 in, Electrical Connection Wire Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.