Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, 590 lm, LED, 2-13/64" H

  • Mfr # MWL-13-A

  • Zoro # G2056068


product price: $63.49
/ea

Key Features

Lighting Technology
LED
Lens Shape - Vehicle Lighting
Rectangular
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Wire Leads
Height - Vehicle Lighting
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-13-A
Zoro #
G2056068
UPC #
755183178625
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
2 3/16 in
Length - Vehicle Lighting
5 15/16 in
Width - Vehicle Lighting
15/16 in
Overall Depth
7/8 in
Overall Height
2 3/16 in
Overall Width
5 7/8 in

Details

Lighting Technology
LED
Lens Shape - Vehicle Lighting
Rectangular
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Wire Leads
Lumens - Vehicle Lighting
590 lm
Standards
IESNA LM-79
Item
Vehicle Work Light
Mounting - Vehicle Lighting
Permanent
Voltage
12/24V DC
Features
300 Degrees F Temperature Rated
Housing Color
Black
Mount Type
Bracket
Head Shape
Rectangular
Number of Bulbs
6
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Housing Material
Aluminum
Compatible Vehicle Type
Universal
Includes Electrical Connection
Electrical Connection Included
Manufacturer Warranty
5 yr
Electrical Connection
Wire Leads
IP Rating
IP67
Current
0.3 A, 0.6 A
Maximum Brightness
590 lm
Lens Material
Glass
Beam Type
Flood
Installation Type
Permanent
Operating Voltage
12/24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 7/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection Wire Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.