Zoro Homepage

Work Light, 850 lm, LED, 1-13/32" H

  • Mfr # M84420-E

  • Zoro # G2052665


product price: $57.15
/ea

Key Features

Lighting Technology
LED
Standards
IESNA LM-79
Length - Vehicle Lighting
13 in
Mounting - Vehicle Lighting
Permanent
Lens Shape - Vehicle Lighting
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84420-E
Zoro #
G2052665
UPC #
755183178793
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
13 in
Height - Vehicle Lighting
1 7/16 in
Width - Vehicle Lighting
1 7/16 in
Overall Depth
1 3/8 in
Overall Width
1 3/8 in
Overall Height
13 in

Details

Lighting Technology
LED
Standards
IESNA LM-79
Item
Vehicle Work Light
Mounting - Vehicle Lighting
Permanent
Lens Shape - Vehicle Lighting
Rectangular
Lumens - Vehicle Lighting
850 lm
Wiring Connection - Vehicle Lighting
Wire Leads
Lighting Technology - Vehicle Lighting
LED
Features
Mounting Ears with 3/16 in dia Holes
Voltage
12.8V DC
Includes Electrical Connection
Electrical Connection Included
Maximum Brightness
850 lm
Mount Style
Surface
Head Shape
Rectangular
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Polycarbonate
Installation Type
Permanent
Electrical Connection
Wire Leads
Current
0.8 A
Beam Type
Flood
Number of Bulbs
42
Manufacturer Warranty
3 yr
Mount Type
Screw
Compatible Vehicle Type
Universal
IP Rating
IP67
Operating Voltage
12.8V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 3/8 in, Installation Type Permanent, Mount Type Screw, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 13 in, Head Shape Rectangular, Overall Width 1 3/8 in, Electrical Connection Wire Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.