Zoro Homepage

Work Light

  • Mfr # M50935

  • Zoro # G716555693


product price: $46.55
/ea

Key Features

Connector Type
Blunt Cut
Includes
(2) Terminal Lights
Features
28 Programmable Flash Patterns, Multi-Function Programmable Flasher and Aux, Up to 4 Memory Slots or Modes Available
Overall Height
1 7/8 in
Overall Length
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50935
Zoro #
G716555693
UPC #
755183187993
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 7/8 in
Overall Length
3 3/16 in
Overall Width
5/8 in

Details

Item
Work Light
Connector Type
Blunt Cut
Includes
(2) Terminal Lights
Features
28 Programmable Flash Patterns, Multi-Function Programmable Flasher and Aux, Up to 4 Memory Slots or Modes Available
Mount Type
Bolt On
Standards
SAE Compliant
Color
Black
Number of Connectors
9

Description

Work Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.