Zoro Homepage

Work Light

  • Mfr # MWL-61-A

  • Zoro # G716555648


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Base Material
Aluminum
Maximum Brightness
5,500 lm
Includes Electrical Connection
Electrical Connection Included
Overall Depth
2 3/8 in
Includes
Mating Plug, Stainless Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-61-A
Zoro #
G716555648
UPC #
755183187757
Country of Origin
China

Dimensions

Overall Depth
2 3/8 in
Overall Length
10 5/8 in
Overall Height
3 11/16 in

Details

Base Material
Aluminum
Maximum Brightness
5,500 lm
Includes Electrical Connection
Electrical Connection Included
Item
Work Light
Includes
Mating Plug, Stainless Steel Hardware
Compatible Vehicle Type
Universal, Trucks
Series
Scene Light
Number of Bulbs
56
Light Type
Mini Light Bar
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
4.5 A @ 12V or 2.3 A @ 24V
Lens Color
Clear
Power Source
Corded
IP Rating
IP68, IP69K
Wattage
154 W
Electrical Connection
Connector
Number of Flash Patterns
0
Lighting Technology
LED
Voltage
12-36V DC
Number of Heads
1
Light Pattern
Continuous
Features
The Water-Tight Electrical Pigtail as Equipped with a Deutsch-Style Socket
Light Color
White
Lens Material
Polycarbonate
Mount Type
Bolt, Bracket
Installation Type
Removable
Head Shape
Rectangular

Description

Work Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.