Zoro Homepage

Work Light

  • Mfr # MWL-70

  • Zoro # G616042361


product price: $47.39
/ea

Key Features

Installation Type
Removable
Lens Material
Polycarbonate
Base Material
Aluminum
Overall Diameter
3-3/16 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-70
Zoro #
G616042361
UPC #
755183187795
Country of Origin
China

Dimensions

Overall Diameter
3-3/16 in
Overall Depth
1 7/8 in

Details

Installation Type
Removable
Lens Material
Polycarbonate
Base Material
Aluminum
Housing Material
Aluminum
Electrical Connection
Blunt Cut Wires
Current
1.0 A @ 24V, 1.9 A @ 12V
Includes
Stainless Steel Mounting Hardware
Number of Bulbs
6
Mount Type
Bolt
Lighting Technology
LED
Features
It is 12/24 VDC Dual Voltage Making it Well Suited for a Variety of On-Highway as Well as Off-Highway Applications, This Work Light Features an Impact-Resistant Polycarbonate Lens and Cast Aluminum Housing
Item
Work Light
Head Shape
Round
Maximum Brightness
2,000 lm
Beam Type
Spot
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Series
Work Light
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP68
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut 8" Wire
Compatible Vehicle Type
Construction Vehicles, Fire Trucks, Tow Trucks, Trucks, Utility Vehicles
Wattage
25 W
Voltage
12-24V DC

Description

Work Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.