Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, Rectangular, LED, 2100 lm

  • Mfr # MWL-42

  • Zoro # G3380717


product price: $58.99
/ea

Key Features

Lens Shape - Vehicle Lighting
Rectangular
Material
polycarbonate
Height - Vehicle Lighting
3 5/8 in
Housing Material
Aluminum
Lens Design
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-42
Zoro #
G3380717
UPC #
755183175167
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
3 5/8 in
Width - Vehicle Lighting
1 1/2 in
Length - Vehicle Lighting
6 in
Overall Height
3 5/8 in
Overall Width
5 7/8 in
Overall Depth
1 1/2 in

Details

Item
Vehicle Work Light
Lens Shape - Vehicle Lighting
Rectangular
Material
polycarbonate
Housing Material
Aluminum
Lens Design
Rectangular
Current Drawn
0.8 to 0.5 A
Light Output
2,100 lm
Housing Color
Black
Lens Color
Clear
Lens Material
Polycarbonate
Application
Automotive Lighting
Base Material
Aluminum
Voltage
12-24V DC
Features
Shatter Proof Lens
Wiring Connection - Vehicle Lighting
Hardwired
Standards
IESNA LM-79
Lamp Type
LED
Power Source
(2) Blunt Cut 11 Jacketed Leads
Number of Bulbs
16
Current
1.2 A, 2.4 A
Manufacturer Warranty
5 yr
Maximum Brightness
2,100 lm
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Bolt, Bracket
Compatible Vehicle Type
Universal
Head Shape
Rectangular
Series
MWL-42 Series
Lighting Technology
LED
Installation Type
Permanent
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
Beam Type
Flood
Mount Style
Surface
Electrical Connection
Blunt Cut Wires

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/2 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.