Zoro Homepage

Work Light, Round, LED, 12VDC, 4-1/2 In Dia

  • Mfr # MWL-01B

  • Zoro # G4845951


product price: $70.89
/ea

Key Features

Color
Black
Material
Polycarbonate (Lens)
Lens Color
Clear
Housing Color
Black
Voltage
12.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-01B
Zoro #
G4845951
UPC #
755183168954
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2-1/4"
Overall Height
1 13/16 in
Overall Diameter
4-1/2 in
Overall Depth
2 3/16 in
Overall Width
2 1/4 in

Details

Item
Vehicle Work Light
Color
Black
Material
Polycarbonate (Lens)
Lens Color
Clear
Housing Color
Black
Voltage
12.8V DC
Features
Snap-on Hood
Lamp Type
LED
Application
Exterior
Includes
Hardware, Mounting Bracket, Pigtail
Housing Material
Aluminum
Base Material
Stainless Steel
Lens Design
Round
Wiring Connection - Vehicle Lighting
Pigtail
Current Drawn
1.24 A
Lens Material
Polycarbonate
Standards
IESNA LM-79
Power Source
(2) Wire 6 Leads
Installation Type
Permanent
IP Rating
IP67
Current
1.24 A
Maximum Brightness
1,500 lm
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Bracket, Bolt
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Compatible Vehicle Type
Universal
Use Location
Exterior
Beam Type
Flood
Number of Bulbs
6
Lighting Technology
LED
Head Shape
Round
Electrical Connection
Pigtail

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 3/16 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter 5 in, Overall Height 1 13/16 in, Head Shape Round, Overall Width 2 1/4 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.