Zoro Homepage
This item is Discontinued.
Maxxima Work Light, Square, LED, 550 lm MWL-27-A

Work Light, Square, LED, 550 lm (Discontinued)

  • Mfr # MWL-27-A
  • Zoro # G3380680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWL-27-A
Zoro #
G3380680
UPC #
755183175204
Country of Origin
Korea, Republic of

Dimensions

Length
4-45/64"
Width
4-13/64"
Height - Vehicle Lighting
4 1/4 in
Length - Vehicle Lighting
4 3/4 in
Width - Vehicle Lighting
1 1/2 in
Overall Height
4 5/16 in
Overall Depth
1 1/2 in
Overall Width
4 11/16 in

Description

Vehicle Work Light, Beam Type Flood, Overall Depth 1 1/2 in, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 5/16 in, Head Shape Square, Overall Width 4 11/16 in, Electrical Connection Blunt Cut Wires, Standards IESNA LM-79, Series MWL-30 Series, Base Material Stainless Steel, Current 0.73 A @ 24V, 1.56 A @ 12V, Features Shatter Proof Lens, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.