CC5276 20X44 20 x 44 in. Oval Cozy Cabin Birch Bear Printed Nylon Kitchen Mat & Rug

  • Mfr # CC5276 20X44

  • Zoro # G303882942


product price:  $67.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC5276 20X44
Zoro #
G303882942
UPC #
34145100806
Country of Origin
China

Description

20" x 44" Oval Cozy Cabin Birch Bear Printed Nylon Kitchen Mat and Rug. The Cozy Cabin collection offers small lodge mats with a non skid rubber backing. The face of the rug is printed nylon. It is perfect for kitchens, bathrooms, hardwood floors, and carpet. Made in America!

Specifications
  • Size: 20 x 44 in.
  • Collection: Cozy Cabin
  • Shape: Oval
  • Country of Origin: United States of America
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.