Shop MAYBERRY RUG
Create Account
CC5276 30X46 30 x 46 in. Oval Cozy Cabin Birch Bear Printed Nylon Kitchen Mat & Rug
- Mfr # CC5276 30X46
- Zoro # G603883007
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC5276 30X46
- Zoro #
- G603883007
- UPC #
- 34145466032
- Country of Origin
- China
Description
30" x 46" Oval Cozy Cabin Birch Bear Printed Nylon Kitchen Mat and Rug. The Cozy Cabin collection offers small lodge mats with a non skid rubber backing. The face of the rug is printed nylon. It is perfect for kitchens, bathrooms, hardwood floors, and carpet. Made in America!
Specifications- Size: 30 x 46 in.
- Collection: Cozy Cabin
- Shape: Oval
- Country of Origin: United States of America
- Weight: 3.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.