Zoro Homepage

Emergency Drinking Water, 125mL

  • Mfr # 78804

  • Zoro # G4107397


product price: $2.49
/ea

Key Features

Includes
SOS Pouch Water
People Served
1
Industry Type
Healthcare
Standards
USCG Approved
Size
4 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78804
Zoro #
G4107397
UPC #
347682788049
Country of Origin
United States

Dimensions

Size
4 fl oz

Details

Item
Emergency Drinking Water Rations
Includes
SOS Pouch Water
People Served
1
Industry Type
Healthcare
Standards
USCG Approved
Product Type
Water Ration
Calories per Meal
0
Shelf Life
5 yr
Container Type
Packet
Number of People Served
1

Description

Emergency Drinking Water Rations, Size 4 fl oz, People Served 1, Calories per Meal 0, 5 yr Shelf Life, Standards USCG Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.