Zoro Homepage

Hard Aluminum Ruler, 36 x 2 in.

  • Mfr # 246426

  • Zoro # G415768653


product price: $42.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246426
Zoro #
G415768653
UPC #
28452102080
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Strong as steel feather light and easy to handle. Non-rusting. Edge always remains straight. Features -Hard Aluminum Ruler Specifications - Allergens: Contains No Allergens - Color: Silver - Material Type: Aluminum - Size: 36 in. - Weight: 0.87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.