Shop MAYFAIR
Create Account
4000986 Slow Close Elongated White Molded Wood Toilet Seat
- Mfr # 4000986
- Zoro # G703755389
product price:Â
$
55.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000986
- Zoro #
- G703755389
- UPC #
- 73088159991
- Country of Origin
- United States
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Country of Origin: United States
- Slow Close: Yes
- Shape: Elongated
- Color: White
- Seat Material: Molded Wood
- Product Type: Toilet Seat
- Hinge Material: Brushed Nickel
- Padded: No
- Hardware Included: Yes
- Seat Cover Included: Yes
- Front Type: Closed Front
- Finish: Gloss
- Weight: 6.92 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.