Toilet Seat, Round, Wood, White, Single Hinge
- Mfr # 878SLW000
- Zoro # G522914400
product price:Â
$
63.69
/ea
Key Features
Hinge Type
Single
Material
Wood
For Bowl Shape
Round
Width
14.38 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 878SLW000
- Zoro #
- G522914400
- UPC #
- 073088165336
- Country of Origin
- United States
- Hinge Type
- Single
- Material
- Wood
- For Bowl Shape
- Round
- Color
- White
Dimensions
- Width
- 14.38 in
Description
Mayfair Toilet Seat, Round, Wood, White, 17.27 in L, 14.38 in W, Hinge Type: Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.