4000995 Slow Close Round White Molded Wood Toilet Seat

  • Mfr # 4000995
  • Zoro # G403873673
product price: 
$
53.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4000995
Zoro #
G403873673
UPC #
73088160027
Country of Origin
United States

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Specifications
  • Country of Origin: United States
  • Slow Close: Yes
  • Shape: Round
  • Color: White
  • Seat Material: Molded Wood
  • Product Type: Toilet Seat
  • Seat Cover Included: Yes
  • Hardware Included: Yes
  • Hinge Material: Metal
  • Finish: Gloss
  • Padded: No
  • Front Type: Closed Front
  • Weight: 6.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews