Shop ZURN
See all product information
Create Account
Manl Flr Mnt Systm- Z5654-Bwl-14in Elngted, Vitreous Water Clst w/Manl 1.28 GPF
- Mfr # Z.WC5.M
- Zoro # G315797210
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Color
White
Material
Brass;VitreousChina
Width
14.875 in
Finish
CP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z.WC5.M
- Zoro #
- G315797210
- UPC #
- 889934176605
- Country of Origin
- Germany
Dimensions
- Width
- 14.875 in
- Height
- 25.5 in
- Size
- 1 in
- Length (In.)
- 28.25 in
Details
- Bowl Shape
- Elongated
- Color
- White
- Material
- Brass;VitreousChina
- Finish
- CP
- Connection
- NPT
- Includes
- Water Closet Vitreous China, Flush valve, vacuum breaker assembly, vacuum breaker tube, hardware assembly, stop valve assembly, closet bolt/wax ring kit, toilet seat
- Mounting
- Floormount
Description
Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5654-BWL - 14in height elongated, floor-mounted vitreous water closet with manual 1.28 gpf Z6000AV-HET flush valve along with support and shipping from one manufacturer.
- Manual Floor Mounted Toilet System with 1.28 GPF Flush Valve and 14" Height
- Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
- Simple model number for ease of specification and ordering
- Complete ready-to-install plumbing system
- Complete extended warranty from one manufacturer
- Combines complementary components to create a seamless water efficient system
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.