Zoro Homepage

Round White Plastic Toilet Seat

  • Mfr # 88ECA 000

  • Zoro # G115499963


product price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88ECA 000
Zoro #
G115499963
UPC #
073088098115
Country of Origin
United States

Description

Brand Name: Mayfair by Bemis *Color: White *Finish: Plastic *Front Type: Closed Front *Hardware Included: Yes *Hinge Material: Plastic *Padded: *Product Type: Toilet Seat *Seat Cover Included: Yes *Seat Material: Plastic *Shape: Round *Slow Close: No *Su Bolt Spread: 5.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.