Zoro Homepage

Plastic, Elongated, Black

  • Mfr # 1955CT-047

  • Zoro # G3817857


product price: $31.75
/ea

Key Features

For Bowl Shape
Elongated
Color
Black
Material
Plastic
Width
14-1/2 in
Hinge Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955CT-047
Zoro #
G3817857
UPC #
73088054562
Country of Origin
United States

Dimensions

Width
14-1/2 in
Seat Height
2-3/8 in

Details

For Bowl Shape
Elongated
Color
Black
Material
Plastic
Hinge Material
Plastic

Description

This heavy duty open front less cover seat is ideal for any commercial application. Made from durable plastic, the seat resists chips, wears and stains. The STAY TITE Commercial Fastening System cuts installation time by one third and prevents toilet seat loosening.


  • • STAY TITE Commercial Fastening System Never Loosens; reduces installation time, eliminating callbacks for loose seats
  • • Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
  • • Check hinges prevent the seat from going 11 degree beyond vertical
  • • 300-series stainless steel posts and pintles resist corrosion
  • • Color-matched bumpers and hinges
  • • Fits most manufacturers' elongated toilets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.