Zoro Homepage

1-1/4 Dia Inspect Mirror

  • Mfr # 17951

  • Zoro # G6488913


product price: $11.95
/ea

Key Features

Width
2.5 in
Length
11.125 in
Height
0.651 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17951
Zoro #
G6488913
UPC #
45256179513
Country of Origin
China

Dimensions

Width
2.5 in
Length
11.125 in
Height
0.651 in

Description

1-1/4 Dia Inspect Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.