Zoro Homepage

10PC Tamperproof TORX Plus Socket Bit Set

  • Mfr # MAY16016

  • Zoro # G607821005


product price: $52.55
/ea

Key Features

Height
1.25 in
Color
Polished Chrome
Length
9.25 in
Width
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAY16016
Zoro #
G607821005
UPC #
45256160160
Country of Origin
China

Dimensions

Height
1.25 in
Length
9.25 in
Width
3.125 in

Details

Color
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.