Shop MAYHEW
See all product information
Create Account
Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # MYMB11-50NAT-C
Zoro # G606135578
product price:Â
$
5.75
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.50
Key Features
Cable Tie Style
Standard
Nominal Length
11 in
Width
4-3/4 in
Nominal Max. Bundle Dia.
3 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYMB11-50NAT-C
- Zoro #
- G606135578
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cable Tie
- Cable Tie Style
- Standard
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
Description
11" 50 Lbs Cable Ties, 100Pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.