Zoro Homepage

16 In. Line-Up Pry Bar

  • Mfr # 40001

  • Zoro # G700943598


product price: $24.75
/ea

Key Features

Height (In.)
1-3/4 in
Length (In.)
16
Width (In.)
2-3/4 in
Rockwell Hardness
43 to 47
Type
Pry Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40001
Zoro #
G700943598
UPC #
45256400013
Country of Origin
United States

Dimensions

Height (In.)
1-3/4 in
Length (In.)
16
Width (In.)
2-3/4 in
Overall Length
16 in

Details

Rockwell Hardness
43 to 47
Type
Pry Bars
End Style
Chisel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.