Zoro Homepage

2-1/2 Lb. Mag Pick-Up Tool

  • Mfr # 17960

  • Zoro # G6489708


product price: $11.69
/ea

Key Features

Overall Length
9.25 in
Height
0.702 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17960
Zoro #
G6489708
UPC #
45256179605
Country of Origin
China

Dimensions

Overall Length
9.25 in
Height
0.702 in
Width
2.25 in

Description

2-1/2 Lb. Mag Pick-Up Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.