Zoro Homepage

34X18 REGULAR BLACK OXIDE COLD

  • Mfr # MAY10215

  • Zoro # G907820944


product price: $21.49
/ea

Key Features

Height
1 in
Length
18 in
Width
2 in
Overall Length
18 in
Blade Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAY10215
Zoro #
G907820944
UPC #
045256102153
Country of Origin
China

Dimensions

Height
1 in
Length
18 in
Width
2 in
Overall Length
18 in
Blade Size
3/4 in
Body Size
5/8 in

Details

Finish Type
Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.