Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

475 42 LINEUP PRY BAR

  • Mfr # MAY40023

  • Zoro # G607820664


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Overall Length
42 in
Overall Width
1 in
Handle Length
3-1/4 in
Height
1 in
Body Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAY40023
Zoro #
G607820664
UPC #
45256400235
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
1 in
Handle Length
3-1/4 in
Height
1 in
Body Size
7/8 in
Exposed Length
3 in

Details

Finish Type
Black Oxide
Body Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.