Zoro Homepage

5/16 in. x 6 in. Pin Punch

  • Mfr # 21104

  • Zoro # G302540393


product price: $9.15
/ea

Key Features

Length (In.)
6
Tip Size (In.)
0.313 in
Width
4 in
Rockwell Hardness
55 to 57
Height (in)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21104
Zoro #
G302540393
UPC #
045256211046
Country of Origin
United States

Dimensions

Length (In.)
6
Tip Size (In.)
0.313 in
Width
4 in
Height (in)
1

Details

Rockwell Hardness
55 to 57

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.