Zoro Homepage

6PCPNCHCHS KIT

  • Mfr # MAY61005

  • Zoro # G607820909


product price: $44.19
/ea

Key Features

Length
9 in
Width
3 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAY61005
Zoro #
G607820909
UPC #
045256610054
Country of Origin
China

Dimensions

Length
9 in
Width
3 in
Height
1.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.