Zoro Homepage

78X18 REGULAR BLACK OXIDE COLD

  • Mfr # MAY10219

  • Zoro # G907820937


product price: $27.35
/ea

Key Features

Material
Alloy Steel
Hardness
55-57 HRC
Overall length
18 in
Blade Width
7/8 in
Body Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAY10219
Zoro #
G907820937
UPC #
045256102191
Country of Origin
United States

Dimensions

Overall length
18 in
Blade Width
7/8 in
Body Size
3/4 in

Details

Material
Alloy Steel
Hardness
55-57 HRC
Finish Type
Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.